3/8 x 7/8 in. x 50 ft. Line Set
3/8 x 7/8 in. x 50 ft. Line Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM C-1427 2007, ASTM E-84, ASTM E-96 2000
- Application:
- Air Conditioning, HVAC Mini-Split, Heat Pump
- Color Finish Name:
- White
- Length:
- 50 ft
- Liquid Line (OD):
- 3/8 in
- Material:
- Copper, Rubber
- Material Type:
- Elastomer
- Refrigerant:
- R-410A
- Suction Line (OD):
- 7/8 in
- Thickness:
- 0.5 in
- UL Listed:
- UL 723
- Wall Thickness:
- 0.5 in