This product requires certification to purchase.

1/4 x 1/2 in. x 45 ft. Line Set

JMF

EZ-Pull® 1/4 x 1/2 in. x 45 ft. Line Set

  • Fast #
  • Part #JDL04080845H
  • Item #7209122
  • Manufacturer Part #DL04080845H
5 out of 5 Customer Rating
Brand image
JMF

EZ-Pull® 1/4 x 1/2 in. x 45 ft. Line Set

  • Fast #
  • Part #JDL04080845H
  • Item #7209122
  • Manufacturer Part #DL04080845H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
EZ-Pull®
Insulation Thickness:
1/2 in
Length:
45 ft
Liquid Line (OD):
1/4 in
Suction Line (OD):
1/2 in
UL Listed:
No
UPC:
094913809126