1/4 x 1/2 in. x 50 ft. Line Set
EZ-Pull® 1/4 x 1/2 in. x 50 ft. Line Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- EZ-Pull®
- Insulation Thickness:
- 3/4 in
- Length:
- 50 ft
- Liquid Line (OD):
- 1/4 in
- Suction Line (OD):
- 1/2 in
- UL Listed:
- No
- UPC:
- 094913088996