This product requires certification to purchase.

3/8 in. x 3/4 in. x 1/2 in. 30 ft. Black Standard Line Set

JMF

EZ-Pull® 3/8 in. x 3/4 in. x 1/2 in. 30 ft. Black Standard Line Set

  • Fast #
  • Part #J061208300B
  • Item #8207064
  • Manufacturer Part #061208300B
3.4 out of 5 Customer Rating
Brand image
JMF

EZ-Pull® 3/8 in. x 3/4 in. x 1/2 in. 30 ft. Black Standard Line Set

  • Fast #
  • Part #J061208300B
  • Item #8207064
  • Manufacturer Part #061208300B
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-1427-07, ASTM E-84, ASTM E-96-00
Collection:
EZ-Pull®
Color Finish Name:
Black
Insulation Thickness:
1/2
Length:
30
Line Set Type:
Standard
Liquid Line (OD):
3/8
Material:
Polyethylene, Foam, Copper
Material Type:
C122200, Polyethylene
Suction Line (OD):
3/4
UL Listed:
UL 723/UL 94HBT