This product requires certification to purchase.

3/8 in. x 5/8 in. x 1/2 in. 50 ft. Black Standard Line Set

JMF

EZ-Pull® 3/8 in. x 5/8 in. x 1/2 in. 50 ft. Black Standard Line Set

  • Fast #
  • Part #J061012500H
  • Item #7208786
  • Manufacturer Part #061012500H
5 out of 5 Customer Rating
Brand image
JMF

EZ-Pull® 3/8 in. x 5/8 in. x 1/2 in. 50 ft. Black Standard Line Set

  • Fast #
  • Part #J061012500H
  • Item #7208786
  • Manufacturer Part #061012500H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM E-84, ASTM E-96 2000, ASTM C-1427 2007
Collection:
EZ-Pull®
Color Finish Name:
White
Insulation Thickness:
3/4 in
Length:
50 ft
Line Set Type:
Standard
Liquid Line (OD):
3/8 in
Material:
Polyethylene, Foam, Copper
Suction Line (OD):
5/8 in
UL Listed:
Yes
UPC:
094913088347