This product requires certification to purchase.

3/8 in. x 7/8 in. x 1/2 in. 30 ft. Black Standard Line Set

JMF

EZ-Pull® 3/8 in. x 7/8 in. x 1/2 in. 30 ft. Black Standard Line Set

  • Fast #
  • Part #J061408300B
  • Item #8207050
  • Manufacturer Part #061408300B
4.9 out of 5 Customer Rating
Brand image
JMF

EZ-Pull® 3/8 in. x 7/8 in. x 1/2 in. 30 ft. Black Standard Line Set

  • Fast #
  • Part #J061408300B
  • Item #8207050
  • Manufacturer Part #061408300B
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Mini-Split Line Set
  • Requires Certification

Specifications

ASTM:
ASTM C-1427-07, ASTM E-84, ASTM E-96-00
Collection:
EZ-Pull®
Color Finish Name:
Black
Insulation Thickness:
1/2
Length:
30
Line Set Type:
Standard
Liquid Line (OD):
3/8
Material:
Polyethylene, Foam, Copper
Material Type:
C122200, Polyethylene
Suction Line (OD):
7/8
UL Listed:
UL 723/UL 94HBT