3/8 x 5/8 in. x 50 ft. EZ Pull Insulation Copper Mini-Split Line Set

You last purchased this on
 
JMF

EZ-Pull® 3/8 x 5/8 in. x 50 ft. EZ Pull Insulation Copper Mini-Split Line Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
JMF

EZ-Pull® 3/8 x 5/8 in. x 50 ft. EZ Pull Insulation Copper Mini-Split Line Set

  • Fast #
  • Part #JMLS38581250SD
  • Item #7542502
  • Manufacturer Part #MLS385812-50-SD
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Auto Switching Heat:
No
Collection:
EZ-Pull®
Depth:
1/2 in
End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare
Length:
50 ft
Line Set Type:
Standard
Liquid Line (OD):
3/8 in
Material:
Copper Alloy
Suction Line (OD):
5/8 in