This product requires certification to purchase.

3/8 in. x 7/8 in. x 1/2 in. 30 ft. Standard Line Set

JMF

EZ-Pull® 3/8 in. x 7/8 in. x 1/2 in. 30 ft. Standard Line Set

  • Fast #
  • Part #J061408300HFP
  • Item #7515019
  • Manufacturer Part #061408300HFP
4.5 out of 5 Customer Rating
Brand image
JMF

EZ-Pull® 3/8 in. x 7/8 in. x 1/2 in. 30 ft. Standard Line Set

  • Fast #
  • Part #J061408300HFP
  • Item #7515019
  • Manufacturer Part #061408300HFP
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM E-84, ASTM B-280, ASTM C-177
Collection:
EZ-Pull®
Color Finish Name:
Black
Insulation Thickness:
1/2 in
Length:
30 ft
Line Set Type:
Standard
Liquid Line (OD):
3/8 in
Material:
Copper
Suction Line (OD):
7/8 in
UL Listed:
No