JOB SITE BOX 42X20X23.5
JOB SITE BOX 42X20X23.5
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Recessed and concealed locking area protects padlock for ultimate security against drills and bolt cutter
- Recessed side handles for easy transportation
- Tough industrial powder coating finish
- Heavy 16 gauge steel construction with 12 gauge feet
- Heavy-duty industrial lid stays prevents accidental closure Tread plate design for rugged durability
- Caster weight capacity is 3500 lbs, sold separately.
- Reinforced overlapping lid provides protection from weather and forced entry
- Fully welded seams provide maximum strength
Specifications
- Depth:
- 9 in
- UPC:
- 662459995575