1/2 in. Bulkhead Grey Stem Plug
This product has been replaced by
Manufacturer Part #PI0816S-US
1/2 in. Bulkhead Grey Stem Plug
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 300-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Plug
- Material:
- Plastic
- Maximum Temperature:
- 167
- Minimum Temperature:
- -14
- NSF:
- NSF 61, NSF 51
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 665626049361