This product requires certification to purchase.

1/2 in. CTS x MPT Plastic Bulk Connector

John Guest

1/2 in. CTS x MPT Plastic Bulk Connector

  • Fast #
  • Part #JPSEI012024
  • Item #4037562
  • Manufacturer Part #PSEI012024
3.4 out of 5 Customer Rating
Brand image
John Guest

1/2 in. CTS x MPT Plastic Bulk Connector

  • Fast #
  • Part #JPSEI012024
  • Item #4037562
  • Manufacturer Part #PSEI012024
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 80
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Connects to any combination of copper, PEX, and CPVC pipe
  • Approved for behind wall applications as a permanent leak-free connection
  • Push-connect is simple to use with no tools or glue required
  • Twist and lock feature provides added security
  • Suitable for domestic hot and cold water and hydronic heat applications
  • Resistant to scale build-up
  • Requires Certification

Specifications

ASTM:
ASTM F-877
Application:
Water
CSA Certified:
CSA B137.5
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Push
End Connection 2:
MNPT
End Connections:
Push x MNPT
FM Approved:
No
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Fitting Type:
Adapter, Straight
IAPMO Listed:
Yes
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polymer
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
160 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
665628036109