This product requires certification to purchase.

1/2 in. Tube OD x FPT Acetal Bulk Connector in Grey

This product has been replaced by

1/2OD X 1/2 NPTF ACETAL MALE CONN 10-PACK
John Guest 1/2OD X 1/2 NPTF ACETAL MALE CONN 10-PACK
Manufacturer Part #PI011624S-US
John Guest

1/2 in. Tube OD x FPT Acetal Bulk Connector in Grey

  • Fast #
  • Part #JPI011624S
  • Item #4010528
  • Manufacturer Part #PI011624S
5 out of 5 Customer Rating
Brand image

This product has been replaced by

1/2OD X 1/2 NPTF ACETAL MALE CONN 10-PACK
John Guest 1/2OD X 1/2 NPTF ACETAL MALE CONN 10-PACK
Manufacturer Part #PI011624S-US
John Guest

1/2 in. Tube OD x FPT Acetal Bulk Connector in Grey

  • Fast #
  • Part #JPI011624S
  • Item #4010528
  • Manufacturer Part #PI011624S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 150
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Connects to copper or plastic tubing
  • Push-connect is simple to use with no tools or glue required
  • Provides a permanent/removable leak-proof connection
  • Suitable for air, inert gases, and pneumatic applications
  • Corrosion free
  • Lead free
  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
OD Tube
End Connection 2:
NPTF
End Connections:
OD Tube x NPTF
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Adapter, Straight
IAPMO Listed:
No
ISO:
ISO 9001
Material:
Plastic
Material Type:
Acetal
Maximum Temperature:
150
NSF:
NSF 51, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
665626046964