1/2 in. x 250 ft. LLDPE Tubing in Natural
1/2 in. x 250 ft. LLDPE Tubing in Natural
Package Quantity Info:
Foot: 1 Roll: 250-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Linear low density polyethylene tubing for cold and intermittent hot water applications
- Suitable for a wide range of temperatures and pressures
- Broad chemical compatibility made from non-contaminating materials
- Strong and flexible with excellent resistance to environmental stress
Specifications
- ASTM:
- ASTM D-1693
- Application:
- Food and Beverage, Compressed Air, Water Supply
- CSA Certified:
- No
- Color Finish Name:
- White
- Diameter - Inside 1:
- 37/100
- Diameter - Outside:
- 1/2 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Length:
- 250
- Material:
- Plastic
- Material Type:
- LLDPE
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 1/2
- Pressure - Maximum:
- 230 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 665626045318