This product requires certification to purchase.

1/2 x 1/2 x 3/8 in. Acetal Copolymer Reducer Tee in Grey

This product has been replaced by

No image available
John Guest GRAY ACETAL REDUCING TEE 1/2 - 3/8
Manufacturer Part #PI301612S-US
John Guest

1/2 x 1/2 x 3/8 in. Acetal Copolymer Reducer Tee in Grey

  • Fast #
  • Part #JPI301612S
  • Item #4882367
  • Manufacturer Part #PI301612S
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
John Guest GRAY ACETAL REDUCING TEE 1/2 - 3/8
Manufacturer Part #PI301612S-US
John Guest

1/2 x 1/2 x 3/8 in. Acetal Copolymer Reducer Tee in Grey

  • Fast #
  • Part #JPI301612S
  • Item #4882367
  • Manufacturer Part #PI301612S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connection 3:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
3/8 in
Fitting Sizes:
1/2 in x 1/2 in x 3/8 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
Acetal
Maximum Temperature:
167
Minimum Temperature:
-14
NSF:
NSF 61, NSF 51
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
665626055317