1/2 x 3/8 in. OD Stem x Push 150# Acetal Bulkhead Reducer in Grey
This product has been replaced by
Manufacturer Part #PI061612S-US
1/2 x 3/8 in. OD Stem x Push 150# Acetal Bulkhead Reducer in Grey
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 250-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Connects to copper or plastic tubing
- Push-connect is simple to use with no tools or glue required
- Provides a permanent/removable leak-proof connection
- Suitable for air, inert gases, and pneumatic applications
- Corrosion free
- Lead Free
- Rigid and hardwearing acetal copolymer material
- Compatible with LLDPE or soft metal pipe/tubing
- Superior flow characteristics
- No scale build up improves performance and equipment lifespan
Specifications
- ASTM:
- ASTM D-1693
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- OD Stem
- End Connection 2:
- Push
- End Connections:
- OD Stem x Push
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Reducer
- Material:
- Plastic
- Material Type:
- Acetal
- Maximum Temperature:
- 65
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 665626049163