1/4 in. OD Tube x BSPT Acetal Copolymer MPT Bulkhead Connector in Grey
This product has been replaced by
Manufacturer Part #PI010802S-US
1/4 in. OD Tube x BSPT Acetal Copolymer MPT Bulkhead Connector in Grey
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 400-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- OD Tube
- End Connection 2:
- BSPT
- End Connections:
- OD Tube x BSPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Adapter
- Material:
- Plastic
- Material Type:
- Acetal
- Maximum Temperature:
- 167
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 665626045769