1/4 in. OD Tube x FNPT Straight Polypropylene and EPDM 90 Degree Swivel Bulk Elbow
1/4 in. OD Tube x FNPT Straight Polypropylene and EPDM 90 Degree Swivel Bulk Elbow
Package Quantity Info:
Each: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F-876, ASTM F-877
- Application:
- Waterworks
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Color Finish Name:
- White
- Elbow Degree:
- 90
- End Connection 1:
- Push
- End Connection 2:
- FPT
- End Connections:
- Push x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 14, NSF 61, NSF 51
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov