This product requires certification to purchase.

1/4 in. OD Tube x FPT Polypropylene Connector

John Guest

1/4 in. OD Tube x FPT Polypropylene Connector

  • Fast #
  • Part #JPP010822WUS
  • Item #8288462
  • Manufacturer Part #PP010822W-US
5 out of 5 Customer Rating
Brand image
John Guest

1/4 in. OD Tube x FPT Polypropylene Connector

  • Fast #
  • Part #JPP010822WUS
  • Item #8288462
  • Manufacturer Part #PP010822W-US
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Connects to copper or plastic tubing
  • Corrosion and lead free
  • No tools or glue required to make connections
  • Rated to 150 psi
  • Not for use with sodium hypochlorite
  • Lead free
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
FNPT
End Connections
OD Tube x FNPT
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Adapter, Straight
Material
Plastic
Material Type
Polypropylene
Electrical & Operational Information
Pressure - High
150
Warranty & Product Information
Application
Water
FM Approved
Yes
IAPMO Listed
No
ISO
ISO 14001, ISO 9001
NSF
NSF 51, NSF 61
NSF Certified
Yes
UL Listed
No
UPC
665626170768