1/4 x 9/16 in. Tube OD x UNEF Polypropylene Adapter
This product has been replaced by
Manufacturer Part #JPP6008U9WUS
1/4 x 9/16 in. Tube OD x UNEF Polypropylene Adapter
All Sizes
Product Details
Product Details
- Connects to copper or plastic tubing
- Push-connect is simple to use with no tools or glue required
- Provides a permanent/removable leak-proof connection
- Suitable for water and food applications, FDA approved
- Corrosion free
- Lead free
- For use with plastic or copper OD sized tubing
- Polypropylene body, EPDM O-ring
- Quick and easy connection/disconnection
- Food quality, suitable for potable liquids and pure water
-
Lead Law Compliant
Specifications
- Application:
- Water
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- OD Tube
- End Connection 2:
- UNEF
- End Connections:
- OD Tube x UNEF
- FM Approved:
- No
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 9/16
- Fitting Sizes:
- 1/4 in x 9/16 in
- Fitting Type:
- Adapter, Increasing
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 665626124853