This product requires certification to purchase.

1 in. CTS x MPT Polypropylene Connector

John Guest

1 in. CTS x MPT Polypropylene Connector

  • Fast #
  • Part #JPSEI013628
  • Item #4037565
  • Manufacturer Part #PSEI013628
3.7 out of 5 Customer Rating
Brand image
John Guest

1 in. CTS x MPT Polypropylene Connector

  • Fast #
  • Part #JPSEI013628
  • Item #4037565
  • Manufacturer Part #PSEI013628
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Connects to any combination of copper, PEX, and CPVC pipe
  • Approved for behind wall applications as a permanent leak-free connection
  • Push-connect is simple to use with no tools or glue required
  • Twist and lock feature provides added security
  • Suitable for domestic hot and cold water and hydronic heat applications
  • Resistant to scale build-up
  • Requires Certification

Specifications

ASTM:
ASTM F-877
Application:
Water
CSA Certified:
CSA B137.5
Clean Bagged:
No
End Connection 1:
Push
End Connection 2:
MPT
End Connections:
Push x MPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter
IAPMO Listed:
Yes
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polymer
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
160 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
665628036581