This product requires certification to purchase.

1/4 in. Plastic OD Tube Check Valve

This product has been replaced by

No image available
John Guest 1/4 OD ACETAL CHECK VALVE 10-PACK
Manufacturer Part #1/4SCV-US
John Guest

1/4 in. Plastic OD Tube Check Valve

  • Fast #
  • Part #J14SCV
  • Item #2252931
  • Manufacturer Part #1/4SCV
3.1 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
John Guest 1/4 OD ACETAL CHECK VALVE 10-PACK
Manufacturer Part #1/4SCV-US
John Guest

1/4 in. Plastic OD Tube Check Valve

  • Fast #
  • Part #J14SCV
  • Item #2252931
  • Manufacturer Part #1/4SCV
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 300
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Connects to copper or plastic tubing
  • Push-connect is simple to use with no tools or glue required
  • Provides a permanent/removable leak-proof connection
  • Suitable for water
  • Corrosion free
  • Crack pressure of 0.3 psi
  • Single check valves allow flow in one direction
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
FM Approved:
No
IAPMO Listed:
No
ISO:
ISO 9001
Material:
Plastic, Rubber
Material Type:
Acetal, EPDM
Maximum Temperature:
150
Minimum Temperature:
33
NSF:
NSF 51, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
100, 150
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
UPC:
665626112270
Valve Body Material:
Plastic
Valve Body Style:
Inline
Valve Seat Material:
EDPM
Valve Size:
1/4 in
Valve Type:
Check Valve