This product requires certification to purchase.

1/4 in. OD Tube Polypropylene 90 Degree Elbow

John Guest

1/4 in. OD Tube Polypropylene 90 Degree Elbow

  • Fast #
  • Part #JPP0308WUS
  • Item #8288479
  • Manufacturer Part #PP0308W-US
4.3 out of 5 Customer Rating
Brand image
John Guest

1/4 in. OD Tube Polypropylene 90 Degree Elbow

  • Fast #
  • Part #JPP0308WUS
  • Item #8288479
  • Manufacturer Part #PP0308W-US
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Annapolis, MD
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Connects to copper or plastic tubing
  • Corrosion and lead free
  • No tools or glue required to make connections
  • Rated to 150 psi
  • Not for use with sodium hypochlorite
  • Lead Free
  • Requires Certification

Specifications

ASTM:
No
Application:
Waterworks
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
White
Elbow Degree:
90°
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Plastic
Material Type:
Polypropylene
NSF:
NSF 51, NSF 61
NSF Certified:
Yes
UL Listed:
No
UPC:
665626170881