This product requires certification to purchase.

3/8 in 1/4 in. NPTF Fixed Elbow in Gray

This product has been replaced by

GRAY ACETAL FIXED ELBOW 3/8 X 1/4 NPTF
John Guest GRAY ACETAL FIXED ELBOW 3/8 X 1/4 NPTF
Manufacturer Part #PI481222S-US
John Guest

3/8 in 1/4 in. NPTF Fixed Elbow in Gray

  • Fast #
  • Part #JPI481222S
  • Item #2252933
  • Manufacturer Part #PI481222S
5 out of 5 Customer Rating
Brand image

This product has been replaced by

GRAY ACETAL FIXED ELBOW 3/8 X 1/4 NPTF
John Guest GRAY ACETAL FIXED ELBOW 3/8 X 1/4 NPTF
Manufacturer Part #PI481222S-US
John Guest

3/8 in 1/4 in. NPTF Fixed Elbow in Gray

  • Fast #
  • Part #JPI481222S
  • Item #2252933
  • Manufacturer Part #PI481222S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
OD Tube
End Connections:
OD Tube x MIPS
Fitting Size 1:
3/8 in
Fitting Size 2:
1/4 in
Fitting Sizes:
3/8 in x 1/4 in
Material:
Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
665626056512