3/8 x 1/2 in. OD Tube x OD Tube Acetal Copolymer Adapter
This product has been replaced by
Manufacturer Part #PI4512C5S-US
3/8 x 1/2 in. OD Tube x OD Tube Acetal Copolymer Adapter
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 200-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Rigid and hardwearing acetal copolymer material
- Food grade material suitable for foodstuff, potable liquids, inert gases, air, pneumatic and vacuum
- Instant push-fit connection and leak tight seal
- Connect, disconnect and reconnect in seconds without tools
- No scale build up improves performance and equipment lifespan
- Superior flow characteristics
- Compatible with LLDPE or soft metal pipe/tubing
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube x OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Acetal
- Maximum Temperature:
- 167
- Minimum Temperature:
- -14
- NSF:
- NSF 61, NSF 51
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 665626055911