This product requires certification to purchase.

3/8 X 3/8 X 1/4 Angle Stop Adapter Valve

John Guest

3/8 X 3/8 X 1/4 Angle Stop Adapter Valve

  • Fast #
  • Part #JASVPP1LFUS
  • Item #11598366
  • Manufacturer Part #ASVPP1LF-US
3.4 out of 5 Customer Rating
Brand image
John Guest

3/8 X 3/8 X 1/4 Angle Stop Adapter Valve

  • Fast #
  • Part #JASVPP1LFUS
  • Item #11598366
  • Manufacturer Part #ASVPP1LF-US
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use with plastic or copper OD sized tubing
  • Threads onto 3/8 in. compression chrome supply stop
  • Quarter turn to open or close
  • White Polypropylene body, EPDM seals
  • Lead Free materials
  • Quick and easy connection/disconnection
  • NSF61 listed
  • Max. 150 psi at 70° F
  • Max. 60 psi at 140° F
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Male
End Connection 2:
Female
End Connection 3:
Push-to-Connect
End Connections:
Male x Female
Material:
Plastic
Material Type:
Polypropylene
Pressure - Maximum:
150 psi