This product requires certification to purchase.

3/8OD ACTL CHK Valve

John Guest

3/8OD ACTL CHK Valve

  • Fast #
  • Part #J38SCVUS
  • Item #11453458
  • Manufacturer Part #3/8SCV-US
4.6 out of 5 Customer Rating
Brand image
John Guest

3/8OD ACTL CHK Valve

  • Fast #
  • Part #J38SCVUS
  • Item #11453458
  • Manufacturer Part #3/8SCV-US
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 80 Pallet: 7200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use with plastic or copper OD sized tubing
  • Allows flow in only one direction
  • Lead-free materials
  • Quick and easy connection/disconnection
  • For liquids only
  • Requires Certification
Dimensions & Measurements
End Connection 1
Push
End Connection 2
Push
End Connections
Push
Pressure - Maximum
150 psi
Valve Size
3/8 in
Characteristics & Features
Color Finish Name
Red, White
Valve Body Material
Plastic
Valve Body Style
Inline
Valve Type
Check Valve
Electrical & Operational Information
Maximum Temperature
150
Minimum Temperature
68
Warranty & Product Information
NSF
NSF 51, NSF 61
NSF Certified
Yes
Recommended Valve Application
Air, Liquid
Type
J38SCVUS
UPC
665626175220