This product requires certification to purchase.

3/8 - 1/2 in. Tube Cutter

John Guest

3/8 - 1/2 in. Tube Cutter

  • Fast #
  • Part #JTSNIPUS
  • Item #4435625
  • Manufacturer Part #TSNIP-US
5 out of 5 Customer Rating
Brand image
John Guest

3/8 - 1/2 in. Tube Cutter

  • Fast #
  • Part #JTSNIPUS
  • Item #4435625
  • Manufacturer Part #TSNIP-US
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Sturdy plastic design ensures clean, square cut everytime
  • Able to cut 1/4", 5/16", 3/8", and 1/2" plastic tubing
  • No need to adjust cutter for different tube sizes
  • Steel blades are replaceable
  • Requires Certification

Specifications

Application:
Tubing, Cutting
Cutting Capacity:
3/8 in - 1/2 in
Height:
2-14/25 in
Material:
Plastic
Power Source:
Manual
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type:
Cutter
UPC:
665626121722
Weight:
0.0595 lb
Width:
3-11/100 in