3/8 in. FNPT Straight Bulkhead Plastic 90 Degree Fix Elbow
This product has been replaced by
Manufacturer Part #PI481223S-US
3/8 in. FNPT Straight Bulkhead Plastic 90 Degree Fix Elbow
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 14
- Application:
- Air, Inert Gas, Pneumatic, Waterworks
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- Elbow Degree:
- 90
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- OD Tube x NPTF
- FM Approved:
- Yes
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Material:
- Plastic
- Maximum Temperature:
- 150
- Minimum Temperature:
- 33
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 665626056567