3/8 in. OD Tube Polypropylene Union

You last purchased this on
 
John Guest

3/8 in. OD Tube Polypropylene Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
John Guest

3/8 in. OD Tube Polypropylene Union

  • Fast #
  • Part #JPP0412WUS
  • Item #8288466
  • Manufacturer Part #PP0412W-US
3.9 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 11 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Corrosion and lead free
  • No tools or glue required to make connections
  • Connects to copper or plastic tubing
  • Lead Free
  • Not for use with sodium hypochlorite
  • Rated to 150 psi
  • Requires Certification

Specifications

Application:
Chemical Resistance, Liquid, Potable Water
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push-to-Connect
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Union
IAPMO Listed -:
No
Material:
Plastic
Material Type:
Polypropylene
NSF:
NSF 51, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
150
Temperature Range:
33 - 160 Deg F
Weight:
0.017 lb