3/8 in. OD Tube Straight Polypropylene Bulkhead Union with EPDM O-Ring Seal

Part #JPP1212W  |  Item #4882377  |  Manufacturer Part #PP1212W

$6.25 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 10
  • Case: 100

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/8 in

    Part #JPP1212W | Mfr. Part #PP1212W

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.25 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: ANSI 14

ASTM Specifications: ASTM F-876, ASTM F-877

Application: Water

CSA Certified: CSA B137.5

Clean Bagged: No

Color Finish: White

End Connection 1: Push-to-Connect

End Connection 2: Push-to-Connect

End Connections: Push-to-Connect

FM Approved: No

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight, Union

High Pressure: 150

IAPMO Listed: Yes

ISO Specifications: ISO 9001

Material: Plastic, Rubber

Material Type: EPDM, Polypropylene

Minimum Temperature: 9

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 51, NSF 61

Temperature Range: 33 - 160 Deg F