This product requires certification to purchase.

3/8 x 1/4 in. OD Tube Reducing Polypropylene Bulkhead Union Connector with EPDM O-Ring Seal

This product has been replaced by

John Guest White Push-to-Connect Plastic Reducing Union
John Guest 3/8 x 1/4 in. Push-to-Connect Plastic Reducing Union
Manufacturer Part #PP201208W-US
John Guest

3/8 x 1/4 in. OD Tube Reducing Polypropylene Bulkhead Union Connector with EPDM O-Ring Seal

  • Fast #
  • Part #JPP201208W
  • Item #3265847
  • Manufacturer Part #PP201208W
5 out of 5 Customer Rating
Brand image

This product has been replaced by

John Guest White Push-to-Connect Plastic Reducing Union
John Guest 3/8 x 1/4 in. Push-to-Connect Plastic Reducing Union
Manufacturer Part #PP201208W-US
John Guest

3/8 x 1/4 in. OD Tube Reducing Polypropylene Bulkhead Union Connector with EPDM O-Ring Seal

  • Fast #
  • Part #JPP201208W
  • Item #3265847
  • Manufacturer Part #PP201208W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 250
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Connects to copper or plastic tubing
  • Corrosion and lead free
  • No tools or glue required to make connections
  • Rated to 150 psi
  • Not for use with sodium hypochlorite
  • Lead Free
  • Requires Certification

Specifications

ANSI:
ANSI 14
ASTM:
ASTM F-876, ASTM F-877
Application:
Water
CSA Certified:
CSA B137.5
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push-to-Connect
FM Approved:
No
Fitting Size 1:
3/8
Fitting Size 2:
1/4
Fitting Sizes:
3/8 in x 1/4 in
Fitting Type:
Union
IAPMO Listed:
Yes
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polypropylene
NSF:
NSF 14, NSF 51, NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
665626116612