This product requires certification to purchase.

3/8 x 1/4 in. Tube OD x FPT Polypropylene Bulk Adapter

This product has been replaced by

PP FEM Adapter 3/8 X 1/4 NP
John Guest PP FEM Adapter 3/8 X 1/4 NP
Manufacturer Part #PP451222W-US
John Guest

Speedfit® 3/8 x 1/4 in. Tube OD x FPT Polypropylene Bulk Adapter

  • Fast #
  • Part #JPP451222W
  • Item #3287991
  • Manufacturer Part #PP451222W
3.6 out of 5 Customer Rating
Brand image

This product has been replaced by

PP FEM Adapter 3/8 X 1/4 NP
John Guest PP FEM Adapter 3/8 X 1/4 NP
Manufacturer Part #PP451222W-US
John Guest

Speedfit® 3/8 x 1/4 in. Tube OD x FPT Polypropylene Bulk Adapter

  • Fast #
  • Part #JPP451222W
  • Item #3287991
  • Manufacturer Part #PP451222W
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 200
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • For use with plastic or copper OD sized tubing
  • Polypropylene body, EPDM O-ring
  • Quick and easy connection/disconnection
  • Lead free materials
  • Food Quality, suitable for potable liquids and pure water
  • NSF51 and NSF61 listed
  • Rated to 150 psi at 70 degrees F
  • Food quality, suitable for potable liquids and pure water
  • Requires Certification

Specifications

Application:
Potable Water
Clean Bagged:
No
Collection:
Speedfit®
Color Finish Name:
White
End Connection 1:
OD Tube
End Connection 2:
NPTF
End Connections:
OD Tube x NPTF
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
1/4 in
Fitting Sizes:
3/8 in x 1/4 in
Fitting Type:
Adapter, Reducing
IAPMO Listed:
No
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
150
Minimum Temperature:
33
NSF:
NSF 51, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
150 psi
UPC:
665626117008