3/8 x 5/16 in. OD Tube 150# Acetal Copolymer Reducing Bulkhead Union Connector in Grey

You last purchased this on
 
John Guest

3/8 x 5/16 in. OD Tube 150# Acetal Copolymer Reducing Bulkhead Union Connector in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
John Guest

3/8 x 5/16 in. OD Tube 150# Acetal Copolymer Reducing Bulkhead Union Connector in Grey

  • Fast #
  • Part #JPI201210S
  • Item #4469952
  • Manufacturer Part #PI201210S
3.6 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Push-connect is simple to use with no tools or glue required
  • Provides a permanent/removable leak-proof connection
  • Connects to copper or plastic tubing
  • Lead Free
  • Corrosion free
  • Suitable for air, inert gases, and pneumatic applications
  • Requires Certification

Specifications

ASTM:
ASTM D-1693
CSA Certified:
No
Clean Bagged:
No
Color Finish Category:
Greys
Color Finish Name:
Grey
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
5/16 in
Fitting Sizes:
3/8 in x 5/16 in
Fitting Type:
Union
ISO:
ISO 9001
Material:
Plastic
Material Type:
Acetal
Maximum Temperature:
140
Minimum Temperature:
-14
NSF:
NSF 51, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Pressure Class:
150#