5/16 in. EPDM and Polypropylene Bulk Stem Elbow
This product has been replaced by
Manufacturer Part #PPM220808W-US
5/16 in. EPDM and Polypropylene Bulk Stem Elbow
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 400-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Application:
- Chemical, Waterworks, Food Processing
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- OD Stem
- End Connection 2:
- Push
- End Connections:
- OD Stem x Push
- FM Approved:
- No
- Fitting Size 1:
- 5/16 in
- Fitting Size 2:
- 5/16 in
- Fitting Sizes:
- 5/16 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- Polypropylene
- Minimum Temperature:
- 9
- NSF:
- NSF 14, NSF 51, NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 665626116315