5/16 in. Union Straight Polypropylene Bulk Tee
5/16 in. Union Straight Polypropylene Bulk Tee
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 200-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Lead free, corrosion free
- Provides a permanent/removable leak-proof connection
- Works with copper or plastic tube
- No tools required
Specifications
- ASTM:
- ASTM F-877
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connection 3:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Fitting Size 1:
- 5/16 in
- Fitting Size 2:
- 5/16 in
- Fitting Size 3:
- 5/16 in
- Fitting Sizes:
- 5/16 in
- Fitting Type:
- Straight Tee
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 665626115967