5/16 x 1/4 in. OD Tube Reducing Polypropylene and EPDM 90 Degree Bulk Elbow
This product has been replaced by
Manufacturer Part #PP211008W-US
5/16 x 1/4 in. OD Tube Reducing Polypropylene and EPDM 90 Degree Bulk Elbow
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 300-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Connects to copper or plastic tubing
- Push-connect is simple to use with no tools or glue required
- Provides a permanent/removable leak-proof connection
- Suitable for water and food applications, FDA Approved
- Corrosion free
- Lead Free
Specifications
- ASTM:
- No
- Application:
- Waterworks
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Name:
- White
- Elbow Degree:
- 90°
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Fitting Size 1:
- 5/16 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 5/16 in x 1/4 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 665626117060