5/16 x 3/8 in. Tube OD x FPT Acetal Bulk Connector in Grey

You last purchased this on
 
John Guest

5/16 x 3/8 in. Tube OD x FPT Acetal Bulk Connector in Grey

  • Fast #
  • Part #JPM010823S
  • Item #4882433
  • Manufacturer Part #PM010823S
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
John Guest

5/16 x 3/8 in. Tube OD x FPT Acetal Bulk Connector in Grey

This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
OD Tube
End Connection 2:
FPT
End Connections:
OD Tube x FPT
FM Approved:
No
Fitting Size 1:
5/16 in
Fitting Size 2:
3/8 in
Fitting Sizes:
5/16 in x 3/8 in
Fitting Type:
Adapter
IAPMO Listed -:
No
ISO:
ISO 9001
Material:
Plastic
Material Type:
Acetal
NSF:
NSF 51, NSF 61
NSF Certified:
Yes