3/4 in. CTS Polysulphone Reducer Bulk End Cap
Fairview 3/4 in. CTS Polysulphone Reducer Bulk End Cap
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 80-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- For use with Pex, CPVC and copper pipe
- Push connection
- Hot and cold water and hydronic heating application
- Truly demountable without damage to pipe or fitting
- No risk of fire or flame
- Corrosion free and no scale build-up
- Made in USA
Documents
Specifications
- ASTM:
- ASTM F-876, ASTM F-877
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Collection:
- Fairview
- Color Finish Name:
- Red
- End Connection 1:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- End Cap
- IAPMO Listed:
- Yes
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 665628040731