1/2 x 3/8 x 1/4 in. FNPS x Compression x OD Tube Lever Handle Angle Supply Stop Valve in White
PASV Series 1/2 x 3/8 x 1/4 in. FNPS x Compression x OD Tube Lever Handle Angle Supply Stop Valve in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with plastic or copper OD sized tubing
- Threads onto 3/8 in. compression chrome supply stop
- Quarter turn to open or close
- White polypropylene body, EPDM seals
- Lead Free materials
- Quick and easy connection/disconnection
- NSF 61 listed
Specifications
- Collection:
- PASV Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- FPT
- End Connection 2:
- Compression
- End Connection 3:
- OD Tube
- End Connections:
- FPT x Compression x OD Tube
- Handle Material:
- Plastic
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene, Polysulfone
- Maximum Temperature:
- 140
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - High:
- 150
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Cold Water
- Temperature Range:
- 34 to 140 Deg F (1 to 60 Deg C)
- UL Listed:
- No
- UPC:
- 665626123511
- Valve Body Material:
- Plastic
- Valve Body Style:
- Angle
- Valve Size:
- 1/2 in x 3/8 in x 1/4 in
- Valve Type:
- Angle Supply Stop Valve