polypropylene shut-off valve 3/8 x 3/8 white
polypropylene shut-off valve 3/8 x 3/8 white
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with plastic or copper OD sized tubing
- Threads onto 3/8 in. compression chrome supply stop
- Quarter turn to open or close
- White Polypropylene body, EPDM seals
- Lead Free materials
- Quick and easy connection/disconnection
- NSF61 listed
- Max. 150 psi at 70° F
- Max. 60 psi at 140° F
Documents
Specifications
- Color Finish Name:
- White
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- NPTF
- End Connections:
- Push-to-Connect x NPTF
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Material:
- Plastic
- Material Type:
- Polypropylene
- Origin:
- Global
- Pressure - Maximum:
- 150 psi
- Type:
- JPPSV451223W
- UPC:
- 665626165061
- Valve Body Material:
- Polypropylene