PP END CAP 1/4
PP END CAP 1/4
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- For use with plastic or copper OD sized tubing
- Polypropylene body, EPDM O-ring
- Quick and easy connection/disconnection
- Lead free materials
- Food Quality, suitable for potable liquids and pure water
- NSF51 and NSF61 listed
- Max. 150 psi at 70° F
- Max. 60 psi at 140° F
Documents
Specifications
- End Connection 1:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Cap
- Material:
- Plastic
- Material Type:
- Polypropylene
- Origin:
- Global
- Type:
- JPP4608WUS
- UPC:
- 665628082229