This product requires certification to purchase.

PP FEM Adapter 1/4 X 1/4 NP

John Guest

PP FEM Adapter 1/4 X 1/4 NP

  • Fast #
  • Part #JPP450822WUS
  • Item #11599154
  • Manufacturer Part #PP450822W-US
5 out of 5 Customer Rating
Brand image
John Guest

PP FEM Adapter 1/4 X 1/4 NP

  • Fast #
  • Part #JPP450822WUS
  • Item #11599154
  • Manufacturer Part #PP450822W-US
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use with plastic or copper OD sized tubing
  • Polypropylene body, EPDM O-ring
  • Quick and easy connection/disconnection
  • Lead free materials
  • Food Quality, suitable for potable liquids and pure water
  • NSF51 and NSF61 listed
  • Max. 150 psi at 70° F
  • Max. 60 psi at 140° F
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

End Connection 1:
Push-to-Connect
End Connection 2:
Female Threaded
End Connections:
Push-to-Connect x Female Threaded
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Female Adapter
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Plastic
Material Type:
Polypropylene
Origin:
Global
Type:
JPP450822WUS
UPC:
665628081819