This product requires certification to purchase.

1/2 in. CTS Polysulphone End Cap

John Guest

ProLock™ 1/2 in. CTS Polysulphone End Cap

  • Fast #
  • Part #JPSEI4620E
  • Item #7245320
  • Manufacturer Part #PSEI4620E
5 out of 5 Customer Rating
Brand image
John Guest

ProLock™ 1/2 in. CTS Polysulphone End Cap

  • Fast #
  • Part #JPSEI4620E
  • Item #7245320
  • Manufacturer Part #PSEI4620E
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 300
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • For use with Pex, CPVC and copper pipe
  • Twist-to-lock technology
  • Hot and cold water and hydronic heating application
  • Approved for behind wall use
  • Made in USA
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-877
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
ProLock™
Color Finish Name:
Black
End Connection 1:
Push
End Connections:
Push
FM Approved:
No
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Fitting Type:
End Cap
IAPMO Listed:
Yes
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polymer
Maximum Temperature:
200
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
160 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
665628041783