This product requires certification to purchase.

1/2 in. Plastic 160 psi Push-to-Connect Shut Off Valve

John Guest

ProLock™ 1/2 in. Plastic 160 psi Push-to-Connect Shut Off Valve

  • Fast #
  • Part #JPSEISV20EP
  • Item #7245293
  • Manufacturer Part #SV20EP
5 out of 5 Customer Rating
Brand image
John Guest

ProLock™ 1/2 in. Plastic 160 psi Push-to-Connect Shut Off Valve

  • Fast #
  • Part #JPSEISV20EP
  • Item #7245293
  • Manufacturer Part #SV20EP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Push-fit technology
  • Non-toxic
  • Truly demountable without damage to pipe or fitting
  • No risk of fire or flame
  • Corrosion free and no scale build-up
  • Suitable for use with Pax, CPVC and Copper pipe
  • Hot and Cold water and Hydronic Heating application
  • Twist-to-Lock Technology
  • No tools, soldering, glue or clamps
  • 25-year?warranty
  • Requires Certification

Specifications

ANSI:
ANSI Z1157
ASTM:
ASTM F-877
CSA Certified:
CSA B137.5
Collection:
ProLock™
Color Finish Name:
Black
End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connections:
Push-to-Connect
Height:
2-13/50 in
IAPMO Listed:
Yes
ISO:
ISO 9001
Length:
1-39/50 in
Material:
Plastic
Material Type:
Polysulfone
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
160 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water, Hydronics
UL Listed:
No
UPC:
665628040809
Valve Body Material:
Plastic
Valve Operator:
Quarter Turn Handle
Valve Size:
1/2 in
Valve Type:
Shut Off Valve
Width:
1-39/50 in