This product requires certification to purchase.

1 x 3/4 in. CTS Push Bulkhead Polysulfone Coupling in Black

John Guest

ProLock™ 1 x 3/4 in. CTS Push Bulkhead Polysulfone Coupling in Black

  • Fast #
  • Part #JPSEI203628E
  • Item #4882427
  • Manufacturer Part #PSEI203628E
5 out of 5 Customer Rating
Brand image
John Guest

ProLock™ 1 x 3/4 in. CTS Push Bulkhead Polysulfone Coupling in Black

  • Fast #
  • Part #JPSEI203628E
  • Item #4882427
  • Manufacturer Part #PSEI203628E
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 15
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Works with copper, PEX and CPVC
  • Approved for behind the wall use
  • Twist to lock technology
  • Warranty for 25 years
  • Code approved
  • Full Flow
  • Lead Free
  • UV inhibited
  • Slimmer profile
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Push
End Connection 2
Push
End Connections
Push
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Pressure - Maximum
160 psi
Characteristics & Features
Clean Bagged
No
Collection
ProLock™
Color Finish Name
Black
Fitting Type
Coupling
Material
Plastic
Material Type
Polymer
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ASTM
ASTM F-877
CSA Certified
CSA B137.5
FM Approved
No
IAPMO Listed
Yes
ISO
ISO 9001
NSF
NSF 14, NSF 61
NSF Certified
Yes
UPC
665628043473