3/4 in. CTS x NPT Straight Brass Push-Connect Male Connector
ProLock™ 3/4 in. CTS x NPT Straight Brass Push-Connect Male Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Twist-to-lock technology
- Hot and cold water and hydronic heating application
- For use with Pex, CPVC and copper pipe
- Made in USA
- Lead-Free
- Approved for behind wall use
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-877
- Application:
- PEX, CPVC, Copper Pipe, Water, Hydronic
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Collection:
- ProLock™
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- MNPT
- End Connections:
- Push-to-Connect x MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 160 psi