3/4 in. Plastic 160 psi Push-to-Connect Shut Off Valve
ProLock™ 3/4 in. Plastic 160 psi Push-to-Connect Shut Off Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 75-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Push-fit technology
- Non-toxic
- Truly demountable without damage to pipe or fitting
- No risk of fire or flame
- Corrosion free and no scale build-up
- Suitable for use with Pax, CPVC and Copper pipe
- Hot and Cold water and Hydronic Heating application
- Twist-to-Lock Technology
- No tools, soldering, glue or clamps
- 25-year?warranty
Specifications
- ANSI:
- ANSI Z1157
- ASTM:
- ASTM F-877
- CSA Certified:
- CSA B137.5
- Collection:
- ProLock™
- Color Finish Name:
- Black
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- IAPMO Listed:
- Yes
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polysulfone
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water, Hydronics, Plumbing
- UL Listed:
- No
- UPC:
- 665628040786
- Valve Body Material:
- Plastic
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Shut Off Valve