Refrigerator 1/4 x 3/8 x 25 ft. Supply Kit in Blue
Refrigerator 1/4 x 3/8 x 25 ft. Supply Kit in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/4 in x 3/8 in
- IAPMO Listed:
- No
- Length:
- 25 ft
- Material:
- Plastic
- Material Type:
- LLDPE
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Rigid:
- No
- UPC:
- 602632200072
- Water Supply Connector Type:
- Refrigerator