1/2 x 3/4 in. CTS x MPT Polypropylene Single-Packed Union Connector with EPDM O-Ring Seal
Speedfit® 1/2 x 3/4 in. CTS x MPT Polypropylene Single-Packed Union Connector with EPDM O-Ring Seal
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Connects to any combination of copper, PEX, and CPVC pipe
- Approved for behind wall applications as a permanent leak-free connection
- Push-connect is simple to use with no tools or glue required
- Twist and lock feature provides added security
- Suitable for domestic hot and cold water and hydronic heat applications
- Resistant to scale build-up
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-876, ASTM F-877
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Collection:
- Speedfit®
- Color Finish Name:
- White
- End Connection 1:
- Push
- End Connection 2:
- MPT
- End Connections:
- Push x MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- Yes
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Package Quantity:
- Count of 1
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 665628037298