1/4 in. Plastic 150 psi OD Tube x NPTF Shut Off Valve
This product has been replaced by
Manufacturer Part #PPSV010822W-US
Speedfit® 1/4 in. Plastic 150 psi OD Tube x NPTF Shut Off Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Connects to copper or plastic tubing
- Corrosion and lead free
- No tools or glue required to make connections
- Rated to 150 psi
- Not for use with sodium hypochlorite
- Push-fit technology
- Quick disconnection without the need for tools
- High chemical resistance
- EPDM seals
- 1/4 turn from open to closed
Documents
Specifications
- Collection:
- Speedfit®
- Color Finish Name:
- White
- End Connection 1:
- OD Tube
- End Connection 2:
- NPTF
- End Connections:
- OD Tube x NPTF
- Height:
- 1-17/50 in
- Length:
- 2 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 140
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Hot Water, Potable Water
- UL Listed:
- No
- UPC:
- 665626075926
- Valve Body Material:
- Polypropylene
- Valve Body Style:
- Straight
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 1/4 in
- Valve Type:
- Shut Off Valve
- Weight:
- 0.62 lb
- Width:
- 83/100 in